Countersunk head screw with hexagon socket ISO 10642, A4-070 stainless steel, plain
		
	The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw with hexagon socket ISO 10642, A4-070 stainless steel, plain
	
				
Exclusively for trade customers
		Register now and access more than 15,100 products
					Variants
		
Exclusively for trade customers
Register now and access more than 15,100 products
- Due to their head geometry, countersunk head screws have a limited load capacity according to this standard and possibly do not meet tensile or torsional strength requirements.
 - The actual mechanical properties of the screw are unchanged and comply with ISO 3506-1
 - Depending on the type, these items are supplied with threading almost up to the head
 - Countersinks for screw heads in accordance with DIN 7991 and ISO 10642 must comply with DIN 74 shape F
 
Notice
							
						DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity (some head heights and head diameters changed | Nominal diameters M18, M22, M24 removed | Strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!