Welcome to Würth Portugal For trade customers only
Hexagonal nut DIN 934, zinc plated 8 steel with thick-layer passivation (VZD)
Hexagonal nut DIN 934, zinc plated 8 steel with thick-layer passivation (VZD) - 1
Hexagonal nut DIN 934, zinc plated 8 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut DIN 934, zinc plated 8 steel with thick-layer passivation (VZD)

See product details

Available in 1 version
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).