Welcome to Würth Portugal For trade customers only
Puller screw (high strength) DIN 961, steel 10.9, plain
Puller screw (high strength) DIN 961, steel 10.9, plain - 1
Puller screw (high strength) DIN 961, steel 10.9, plain - 2
Puller screw (high strength) DIN 961, steel 10.9, plain - 3
Puller screw (high strength) DIN 961, steel 10.9, plain - 4

For detailed information, other images and documents, please select individual articles from the following table.

Puller screw (high strength) DIN 961, steel 10.9, plain

For easy disassembly of brake drums on commercial vehicles.

See product details

Available in 2 versions
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
  • Special hexagonal bolts make removing the brake drum simple and hassle-free.

  • Metric fine thread up to head, in accordance with DIN 961, steel strength class 10.9, bare.

  • Round-ended thread to prevent damage to the wheel hub and ensure that the screw can be removed easily.