Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login
Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Exclusively for business customers

Hotline 211 989 840

Nearest shop

Fast delivery

Over 15000 Products

Slotted countersunk head screw
Slotted countersunk head screw - 0
Slotted countersunk head screw - 1

For detailed information, other images and documents, please select individual articles from the following table.

Slotted countersunk head screw

DIN 963, steel 4.8, galvanised, blue passivated (A2K)

  • Norms: DIN 963
  • Material: Steel
  • Property class: 4.8
  • Surface: Galvanised
  • RoHS-compliant: Yes
  • Head type: Countersunk head
  • Drive type: Slot
  • Internal drive: Slot
  • Thread type: Metric thread
  • Thread format: Standard metric thread
  • Product class: A

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Head diameter Head height Quantity PU
price/PU
00395 10
M5 10 mm 9.2 mm 2.5 mm
100
00395 20
M5 20 mm 9.2 mm 2.5 mm
500
00395 40
M5 40 mm 9.2 mm 2.5 mm
100
00395 80
M5 80 mm 9.2 mm 2.5 mm
100
00396 20
M6 20 mm 11 mm 3 mm
100
00396 25
M6 25 mm 11 mm 3 mm
100
00396 40
M6 40 mm 11 mm 3 mm
100
00393 16
M3 16 mm 5.6 mm 1.65 mm
100
00394 10
M4 10 mm 7.5 mm 2.2 mm
100
00394 12
M4 12 mm 7.5 mm 2.2 mm
100
00396 30
M6 30 mm 11 mm 3 mm
200
00398 25
M8 25 mm 14.5 mm 4 mm
100
00396 60
M6 60 mm 11 mm 3 mm
100
003925 6
M2,5 6 mm 4.7 mm 1.5 mm
100

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Product information

Wuerth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets

CAD Data CAD Data (available after login)

Safety data sheet

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Notice

DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).