Welcome to Würth Portugal For trade customers only
Pump for descaling PD 100

For detailed information, other images and documents, please select individual articles from the following table.

Pump for descaling PD 100

See product details

Available in 1 version
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
  • For descaling and preventing limescale in water heaters, wall-mounted boilers, kettles, heat exchangers and coils

  • Equipped with a 4-way directional valve that allows the descaler to act alternately at the two ends of the circuit

  • However, to ensure effective pump operation, we recommended only using our product

  • 10 litre tank

  • Pressure head 10 m (1 bar)
Notice

After use, wash the pump with water while it is still operating