Welcome to Würth Portugal For trade customers only
Newtrol A/C

For detailed information, other images and documents, please select individual articles from the following table.

Newtrol A/C

Specially developed product to deodorise and freshen the air conditioning system.

See product details

Available in 1 version
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
Eliminates odours


Quickly clears and eliminates odours from the air conditioning system and vehicle interior.



Wide diffusion aerosol


The product is more efficient and diffuses better in inaccessible areas.



Equipped with a special 360° valve


Use in any position.



Dual effect diffuser


Partial or complete product application.



Very efficient and easy to use


Can be used inside the vehicle in closed recirculation or outside (at the passenger compartment air filter inlet).



Mist-type application


Does not deteriorate electrical components. Different from other liquid products.



One can per use


Product discharges completely.



Use externally at the passenger compartment air filter intake


A professional, economical solution.


Better tolerated by vehicle occupants.

Notice

Changing the passenger compartment air filter is recommended when used externally. Repeat the procedure if the odour persists Remember that the system's water condensation disposal is deficient and that this water combined with dust and bacteria is causing the bad odours in the air conditioning system. Perform the procedure once or twice a year. Follow the cleaning instructions recommended by the manufacturer.

This information is a recommendation only, based on our experience. We always recommend that you test the product before each new application.