Designer glass shelf support With rubber cover
For detailed information, other images and documents, please select individual articles from the following table.
Designer glass shelf support With rubber cover
The nickel-plated designer shelf support is made from die cast zinc.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Material: Die-cast zinc, nickel-plated
- High break resistance
- High-quality surface
Pins Ø 5-mm, mitred
Stays securely in place on the side of the cupboard
Translucent rubber pad
Compartment base does not rattle
Load-bearing capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!