Welcome to Würth Portugal For trade customers only
W.EASY Box 2.0 diagnostics interface

For detailed information, other images and documents, please select individual articles from the following table.

W.EASY Box 2.0 diagnostics interface

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics

See product details

Available in 1 version
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
Simple and fast vehicle diagnostics paired with the freedom of wireless communication


  • Connection to the diagnostics box can be established via USB, Bluetooth technology and Wi-Fi or even via an intelligent hotspot solution

  • Multi-coloured 360-degree LED ring offers security with regard to the current communication status and diagnostic sequence


Efficient working thanks to intelligent additional functions


  • FlightRecorder for recording real-time data while driving

  • Immediate information on the vehicle battery status is provided by means of an LED indicator display on the rear of the box

  • Multi-coloured 360-degree LED ring provides constant information on the current communication status


Wide vehicle coverage


  • Enables diagnostics on vehicles from 1995 to the present day

  • Compatible with the WOW! car diagnostics and the WOW! emissions test