VS SUB SIDE diagonal cupboard pull-out
For detailed information, other images and documents, please select individual articles from the following table.
VS SUB SIDE diagonal cupboard pull-out
For cabinet width 150 and 300 mm
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Extendible frame with full ball-bearing extensions with integrated damping and self-closing mechanism, mounted on one side
- Can be used on the left and right sides
- For hanging baskets in angles 90°, 45° and 35°
- The heights of the baskets can be adjusted individually
- With tool-free front connection
- 3D front adjustment makes it easy to adjust the front
- Easy installation:no measuring required for installation in the cabinet using the installation template supplied
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!