VS TAL Side diagonal wall cupboard pull-out
For detailed information, other images and documents, please select individual articles from the following table.
VS TAL Side diagonal wall cupboard pull-out
For cabinet width 300 mm
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Extendible frame with full ball-bearing full-extension slides with integrated damping and self-retracting mechanism, mounted on one side
- Can be used on the left and right sides
- For hanging baskets in versions 90°, 45° and 35°
- The heights of the baskets can be adjusted individually
- With tool-free front connection
- Easy adjustment of the front due to 3D front adjustment
- Easy installation: no measuring required for installation in the cabinet using the installation template supplied
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!