Welcome to Würth Portugal For trade customers only
Diamond cutting and grinding disc
Diamond cutting and grinding disc - 1
Diamond cutting and grinding disc - 2

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting and grinding disc

Diamond disc for cutting and grinding hard ceramics and Dekton.

See product details

Available in 1 version
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
  • Great cutting and grinding performance due to the high-quality diamond

  • Allows chamfering at 45 degrees

  • Diamond on both sides

  • M14 hole for better power transmission and vibration-free cutting power
Notice
  • Ideal working speed=number of max rpm indicated on the disc

  • The cutting feed should only be carried out with the weight of the power tool, without exerting any pressure

  • Always assemble the disc so that the direction of rotation indicated by the arrow corresponds to that of the power tool.