Welcome to Würth Portugal For trade customers only
Diamond cutting disc 1.1

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc 1.1

Diamond disc for fine and precise cutting of very hard materials.

See product details

Available in 2 versions
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
  • Great cutting performance due to high-quality diamond

  • Greater cutting precision and speed due to the low disc thickness of only 1.1 mm

  • Greater cutting speed than standard diamond cutting discs

  • Reduced vibrations

  • Suitable for high hardness ceramics and Dekton
Notice
  • Ideal working speed=number of max rpm indicated on the disc

  • The cutting feed should only be carried out with the weight of the power tool, without exerting any pressure

  • Always assemble the disc so that the direction of rotation indicated by the arrow corresponds to that of the power tool

  • Use the disc precisely because the eccentricity causes high wear and deformation of the segment

  • Maintain the continuous tilt of the disc during cutting and avoid lateral movement or movement of the power tool

  • During work, (especially in stone and hard stone) it is essential to stop cutting, allowing the disc to be rotated while empty for a few seconds in order to allow for better cooling

  • This simple operation will extend the durability of the disc