For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc ELEKTRON CRW 850
Dry diamond cutting disc for professional use in general working environment.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Diamond welded through "Vacuum Brazing" technology (in vacuum with a temperature above 1000°C)
Gives the disc exceptional durability.
Excellent diamond concentration
For quick and easy cutting, ensuring long-lasting durability.
Wide range of applications
Allows cutting of various materials without changing the disc.
ELEKTRON CRW 850 is perforated along the edges
Achieves faster and more effective cooling.
Uninterrupted cutting
The centre, remaining at a low temperature, gives the disc stability in rotation.
Metal
Iron, Steel, Stainless Steel, Chrome Vanadium, Reinforced Steel, Cast Iron, Aluminium, Copper.
Construction Materials
Reinforced Concrete, Solid Brick, Concrete, Granite, Tile, Stoneware, Brick, Roof Tile, Tarmac.
Miscellaneous
Wood, Plastic, Fibreglass, Glass, Gypsum Board, Padlocks, Shielding etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!