Diamond cutting disc Fine Cut Plus
For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc Fine Cut Plus
For tiles and comparable materials up to 20 mm thick, with closed edge for a quick and clean cut. The disc is generally suitable for tile layers, plumbing companies and stone cutters.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Optimal cut
- The cooling function of the structured segment sides allows for closure of the compensation slots as a result of heat-induced expansion. This enables an edge with a closed cutting surface.
Extended service life
- In comparison to conventional tile-cutting discs, the 10 mm-high segment guarantees a considerably longer service life.
Optimised diamond structure
- For all hard and extremely hard materials. Fine, very clean cutting edge with minimal dust formation.
Application area
For angle grinders, for cutting tiles, stoneware, glazed tiles, earthenware (gres), granite, other natural stone, glazed pantiles, clinker brick, marble.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!