Welcome to Würth Portugal For trade customers only
Diamond cutting disc Granite
Diamond cutting disc Granite - 1
Diamond cutting disc Granite - 2
Diamond cutting disc Granite - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc Granite

Enables flush cuts

See product details

Available in 1 version
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
Laser-welded segments


  • Enables intensive dry cutting

Offset flange


  • Enables flush cuts without obstruction from the axle and clamping nut

Serrated segments


  • Increases cutting speed

In accordance with oSa (Organization for the Safety of Abrasives) Standard EN 13236

Do not use for deburring or for cutting steels only


Do not apply pressure during use, the weight of the machine is sufficient