Welcome to Würth Portugal For trade customers only
Diamond cutting disc, tiles Blitz Cut
Diamond cutting disc, tiles Blitz Cut - 1
Diamond cutting disc, tiles Blitz Cut - 2
Diamond cutting disc, tiles Blitz Cut - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc, tiles Blitz Cut

Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades. For material thickness up to approx. 20 mm.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

High profitability


The Blitz-Cut presents the optimum balance of function and profitability. With a


segment height of 10.0 mm, an excellent service life is guaranteed.


Optimised cutting quality 


The closed edge and fine segment structure enable a clean cut.


High speed 


Cutting performance combined with a clean cut.