Welcome to Würth Portugal For trade customers only
Diamond Drill Bits Stoneware/Natural Stone
Diamond Drill Bits Stoneware/Natural Stone - 1
Diamond Drill Bits Stoneware/Natural Stone - 2
Diamond Drill Bits Stoneware/Natural Stone - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diamond Drill Bits Stoneware/Natural Stone

High-performance core drill bits with natural diamond

See product details

Available in 7 versions
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
  • Drill bits are segmented for better cooling and increased durability

  • Drilling should be performed with water as this not only facilitates the process but also increases the durability of the drill bits

  • Excellent performance

  • High performance

  • Universal application

  • Versatility

  • Perfect finish

  • Low cost per hole
Notice

Use without percussion.

Tests performed with 80-mm drill bit, controlled and conducted in a laboratory. The number of holes may depend on the machine used, working speed, volume of water and type of support.