For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Quick and effective sanding of extremely hard materials
Removes glues for tiles, carpet and parquet
Removes concrete protrusions from reinforcement joints
Surface levelling in general
Avoid use on wood and glass
Vacuum sinterisation process (Vacuum brazing technology) at high temperature (1000°C)
Diamond surface: over 75%
The large quantity of diamond means that the disc is always dressed and can always remove stock aggressively without going blunt
Four times longer service life than products made using other technologies
Stock removal speed more than double that of diamond pads, thanks to the grits that sand the material aggressively at the same time
Occupational health and safety
Angle grinders with safety guards must be used. Although the tool is very safe, wear Personal Protective Equipment when working with it
Cement, plaster, granite, stone in general, marble, metal
Do not force the pressure on the surface to be sanded; on synthetic materials (PVC-ABS-Plexiglas) reduce the rotation speed and cool the tool sporadically to avoid the removed stock from fusing on the diamond grits
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!