Diamond sanding disc
For detailed information, other images and documents, please select individual articles from the following table.
Diamond sanding disc
Diamond sanding disc for water-cooled or dry polishing.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- High diamond concentration
- Different grain sizes to allow for various finishes
- High polishing capacity
- Excellent work performance
- The flexible diamond disc is less harmful to the environment and user health than traditional silicon carbide or aluminium oxide discs
- No synthetic dust is produced during polishing with flexible diamond discs with metal or resin connection, only dust from the material that is being worked
Recommended speed:
- Discs with metal connection 2500–4500 rpm
- Discs with resin connection 4000 rpm
Notice
For this disc, we recommend using adjustable-speed grinders or polishing machines. We recommend reading the instruction manual and its relevant precautions when using the discs. Maximum working speed: 8700 rpm
Application area
For use in glass and other materials such as granite, marble, composites or ceramics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!