Tile cutter WAC 130
For detailed information, other images and documents, please select individual articles from the following table.
Tile cutter WAC 130
Water-cooled cutting table specially designed for professional high-finish and high-precision cutting with diamond-coated disc on materials such as: porcelain, marble, granite, ceramic, tiles etc.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Features
Advantages
Benefits
- Allows pieces up to 130 cm to be cut.
- Cutting head can be tilted up to 45° for mitre cutting.
- Cutting head moves with a guide system and a crank.
- Disc cooling system via water pump.
- Adjustable cooling fabric hose with adjustable flow rate.
- Cut guide with angle millimetre ruler.
- Aluminium profile with adjustable feet up to 30 cm.
- Aluminium arms and supports to hold the piece to be cut.
- Manufactured of 90 % materials with antioxidant properties and 10 % treated with epoxy polyester paint.
- Equipped with folding legs, castors and carrying handles.
Advantages
- Perfect cut on large pieces.
- Water-cooled cutting disc.
- High-precision diagonal cuts.
- Allows machine to balance on uneven floor slabs.
- Cutting uses a crank guide system.
- Machine can be operated on the floor slab or on any surface with the legs folded.
- Easy transport.
Benefits
- Prevents operator fatigue caused by uncomfortable working positions.
- Long service life.
1 Year Warranty
on issues of material and production
Application area
90° straight cut.
45° mitre cut.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!