Welcome to Würth Portugal For trade customers only
Tile cutter WAC 130

For detailed information, other images and documents, please select individual articles from the following table.

Tile cutter WAC 130

Water-cooled cutting table specially designed for professional high-finish and high-precision cutting with diamond-coated disc on materials such as: porcelain, marble, granite, ceramic, tiles etc.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Features
  • Allows pieces up to 130 cm to be cut.

  • Cutting head can be tilted up to 45° for mitre cutting.

  • Cutting head moves with a guide system and a crank.

  • Disc cooling system via water pump.

  • Adjustable cooling fabric hose with adjustable flow rate.

  • Cut guide with angle millimetre ruler.

  • Aluminium profile with adjustable feet up to 30 cm.

  • Aluminium arms and supports to hold the piece to be cut.

  • Manufactured of 90 % materials with antioxidant properties and 10 % treated with epoxy polyester paint.

  • Equipped with folding legs, castors and carrying handles.


Advantages
  • Perfect cut on large pieces.

  • Water-cooled cutting disc.

  • High-precision diagonal cuts.

  • Allows machine to balance on uneven floor slabs.

  • Cutting uses a crank guide system.

  • Machine can be operated on the floor slab or on any surface with the legs folded.

  • Easy transport.


Benefits
  • Prevents operator fatigue caused by uncomfortable working positions.

  • Long service life.

1 Year Warranty


on issues of material and production