Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
High-performance gas device for wood connections with 34° magazine
Semi-automatic pin driver with manual power control
High-performance gas device for concrete, steel and solid brick/masonry fixtures.
Galvanised steel, blue passivated (A2K)
High-quality stepped nail, diameter 3.7 mm, for sanitary and heating installations, compatible with DIGA® CS-2 Power and DIGA® CS-3
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm