Welcome to Würth Portugal For trade customers only
Nitrile disposable gloves

For detailed information, other images and documents, please select individual articles from the following table.

Nitrile disposable gloves

Produced in non-sterile nitrile: suitable for people who are hypersensitive or allergic to latex protein.

See product details

Available in 11 versions
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
  • Ribbed handle for greater strength and insulation.

  • High elasticity.

  • Ambidextrous and can be used from both sides.

  • No hygiene powder.

  • Black and orange model with micro texture for greater grip on parts and tools.

  • Orange: thickness: 0.20 mm (+/- 0.02 mm)

  • Black: thickness: 0.11 mm (+/- 0.02 mm)

  • Blue: thickness: 0.10 mm (+/- 0.02 mm)