Rivet nut with flat head and knurled shank
For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut with flat head and knurled shank
Aluminium with knurled shank
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection
- This primarily enables screw connections to be used in relatively thin-walled structural elements
Notice
The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!