The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer STS 340 with scissor arm
Proven quality, easy and quick to install
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Hydraulic top door closer with controlled closing process
- Additional protection as cover can only be removed with tool
- Aluminium body
- Slim design
- Precise controlling of the closing speed and end stop via a hexagon socket screw from the side
- Can be adapted to suit the installation conditions
The closing force can be changed by changing the installation position.
This means the versatile door closer can be used on doors of different weights and sizes.
If door closers are mounted in damp rooms, unprotected outdoor installations or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
The use of a locking device is not permitted for fire and smoke protection doors.
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Specified dimensions not binding. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!