Adapter fitting with taper thread 2510
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
The nipple has an external thread on both sides.
The nipple has an imperial taper thread.
There is no seal on the thread, so the connection requires:
- PTFE tape
- thread-locking fluid
- thread-locking adhesive
You can use a smaller or a larger diameter by turning the nipple.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!