Welcome to Würth Portugal For trade customers only
Aluminium drawer Width: 556 mm

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium drawer Width: 556 mm

With integrated full extension and integrated handle strip made from aluminium

See product details

Available in 15 versions
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
  • Aluminium body and panel

  • With labelling field

  • Load capacity up to 40 kg
Notice

For drawers with an overall height of 150 mm, separating plates with a height of 120 mm are used.