Welcome to Würth Portugal For trade customers only
Drawer module, lengthwise With two 90 mm drawers and one 180 mm drawer

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drawer module, lengthwise With two 90 mm drawers and one 180 mm drawer

For practical removal in the sliding door area

See product details

Available in 4 versions
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
  • With integrated fully extendible handle strip made from aluminium

  • Drawer panel and drawer compartment made from aluminium

  • With labelling field

  • Unit made of high-strength steel