Welcome to Würth Portugal For trade customers only
Drawer module with aluminium panel Width: 1,112 mm

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drawer module with aluminium panel Width: 1,112 mm

Integrated one-handed locking across the entire drawer width

See product details

Available in 2 versions
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
  • Drawer height 90 mm and 180 mm

  • Telescopic full extension

  • Aluminium-profile handle

  • Unit made of high-strength steel

  • With labelling field