Welcome to Würth Portugal For trade customers only
Drawer module for lengthwise installation Width: 380 mm

For detailed information, other images and documents, please select individual articles from the following table.

Drawer module for lengthwise installation Width: 380 mm

For practical removal in the sliding door area, allows working outside the vehicle.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Integrated one-handed locking across the entire drawer width

  • Drawer height 90 mm and 180 mm

  • Aluminium-profile handle

  • Drawer module with aluminium panel

  • Can be combined with other standard components with a depth of 380 mm

  • Telescopic full extension

  • Unit made of high-strength steel

  • With labelling field