Welcome to Würth Portugal For trade customers only
Drawer module for lengthwise installation, installation width 380 mm Width: 380 mm

For detailed information, other images and documents, please select individual articles from the following table.

Drawer module for lengthwise installation, installation width 380 mm Width: 380 mm

For practical removal in the sliding door area, allows working outside the vehicle.

See product details

Available in 1 version
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
  • Integrated one-handed locking across the entire drawer width

  • Drawer height 90 mm

  • Aluminium-profile handle

  • Drawer module with aluminium panel

  • Can be combined with other standard components with a depth of 380 mm

  • Telescopic full extension

  • Unit made of high-strength steel

  • With labelling field