Welcome to Würth Portugal For trade customers only
Drawer module with aluminium panel Width: 834 mm

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drawer module with aluminium panel Width: 834 mm

Integrated one-handed locking across the entire drawer width

See product details

Available in 2 versions
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
  • Drawer height 90 mm and 180 mm

  • Telescopic full-extension system

  • Aluminium profile handle

  • Unit made of high-strength steel

  • With labelling field
Notice

For art. no. 0963641231, the working load of the drawers is 40 kg. For art. no. 0963641233 and art. no. 0963641243, the working load is 40 kg for the 90 mm drawer and 75 kg for the 180 mm drawer.