For detailed information, other images and documents, please select individual articles from the following table.
CUT+COOL DVGW cutting oil
Thread-cutting oil with DVGW approval
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
DVGW-approved
- Approved for drinking water applications
- After rinsing, appearance, taste and odour of drinking water is not affected
- Easy to remove
Excellent lubricating properties
- Effectively improves cutting performance
- Higher cutting speeds
Contains special EP additives
- Reduced heat development
- Extends machinery and tool service life
- Reduced operating costs
Contains corrosion inhibitors
Effectively prevents material corrosion
Free from mineral oil, chlorine, silicone, acids and resin
Free from paint-wetting substances
DVGW-approved
Improved cutting performance and extended service life of tools and power tools can only be guaranteed in an undiluted state.
| Drilling and cutting oil | Drilling and cutting oil Perfect | Drilling and cutting paste Perfect | Drilling and cutting oil Eco | Drilling and cutting foam | Cutting oil DVGW | Cooling lubricant Ultra | Cooling lubricant Ultra HD | |
| Materials | ||||||||
| Machining processes | ||||||||
| Features | ||||||||
| Base material | Mineral oil | Mineral oil with synth. ester | Mineral oil with synth. ester | Synth. ester | Glycol and ester | Ester | Mineral oil | Mineral oil |
| Steel, alloyed steel | xx | xxx | xxx | xxx | xxx | xx | xx | xxx |
| High-alloy steel | xx | xxx | xxx | xxx | xxx | xx | xx | xxx |
| Cast iron, grey cast iron | xx | xxx | xxx | xx | xxx | x | xx | xxx |
| Carbide | xx | xxx | xxx | xx | xxx | x | x | xx |
| Non-ferrous base metal (copper, brass, etc.) | xx | xxx | xx | xxx | xxx | x | x | xx |
| Titanium | x | xxx | xxx | xx | xxx | x | x | xx |
| Magnesium | x | xxx | xxx | xx | xxx | x | x | xx |
| Aluminium, aluminium alloys | x | xxx | xxx | xx | xxx | x | xx | xxx |
| Lathing, automatic lathes | xx | xxx | x | x | x | x | xx | xxx |
| Drilling, countersinking, reaming | xx | xxx | xxx | xxx | xxx | x | xx | xx |
| Deep drilling | x | xxx | xxx | xx | xx | x | x | xx |
| Sawing | xx | xxx | xx | xxx | xxx | x | xx | xx |
| Thread cutting | xx | xxx | xxx | xxx | xxx | xx | xx | xx |
| Thread forming, rolling | xx | xxx | xxx | xxx | xxx | x | x | xx |
| Milling | x | xxx | x | xx | xx | x | xxx | |
| Sanding | x | xxx | x | x | x | x | xxx | xx |
| Forming, rolling, bending | x | xxx | xx | xx | xx | x | x | xx |
| Punching, fine punching | x | xx | xx | xx | x | x | x | |
| Broaching, toothing | x | xxx | xx | xxx | xxx | x | x | x |
| Viscosity (mm²/s) | 12 | 25 | Paste-like | 35 | n/a | 5 | 66 | 76 |
| Minimum quantity lubrication | ⎷ | ⎷ | ||||||
| Free from mandatory warning symbols | ⎷ | ⎷ | ⎷ | ⎷ | ||||
| Can be used upside down | ⎷ | ⎷ | ||||||
| DVGW-approved | ⎷ | |||||||
| Biodegradable/approved for use with food | ⎷ | |||||||
| Extremely high lubricating performance | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | |||
| Extremely long tool life | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ||
| Minimal smoking | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ||
| Extremely low consumption | ⎷ | ⎷ | ⎷ | ⎷ | ||||
| Good creeping properties | ⎷ | |||||||
| Free of boric acid | ⎷ | ⎷ | ⎷ | ⎷ | ||||
| Low-foaming | ⎷ | ⎷ | ||||||
| Extremely high microbial stability | ⎷ | ⎷ | ||||||
| Water hazard class | 1 | 1 | 1 | 1 | 2 | 1 | 1 | 1 |
| Formaldehyde-free | ⎷ | ⎷ | ⎷ | ⎷ | ||||
| Extremely gentle on the skin (amine-free) | ⎷ | ⎷ | ⎷ | |||||
| xxx excellent suitability xx good suitability x less favourable suitability ⎷ applicable | ||||||||
DVGW-approved
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Mineral oil-free, synthetic thread cutting oil with DVGW (German Association for Gas and Water) approval. The cutting oil is approved for drinking water applications and is easy to remove. Drinking water does not change its appearance, taste, or odour after rinsing.
Spray the workpiece from a distance of 20 - 30 cm.
The product is processed as delivered.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!