Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm
In accordance with EN ISO 15480 (replaces DIN 7504K), hexagon head, coating: Blue galvanised (A2K)
Silver zinc flake, steel
For attaching steel profiles to steel substructures ≤ 5 mm
The self-drilling screw with up to 50% time savings when fastening wood to metal substructures, steel, LAFRE® silver-grey coated.
Factory standard, zinc-plated steel, blue passivated (A3K), H recessed head
Meets EN ISO 15481 (replaces DIN 7504M), PH drive, coating: blue galvanised (A2K)
For applications that require a screw with super-flat head