Drive shaft screw-in tool set 19 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Drive shaft screw-in tool set 19 pieces
Extension set for wheel hub extractor 1952003290.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Tool for pulling drive shaft into wheel hub. Particularly for vehicles with a high level of fitting accuracy between the keyway profile of the drive shaft and that of the wheel hub.
- The set is particularly universal in application through its 12 different adapters.
- Suitable for pulling in wheel hub.
- Also included in the scope of delivery are two screw adapters for connecting to the axle shaft thread with a slide hammer. This allows the outer joint to be pulled off the drive shaft using an existing or optionally-available slide hammer.
Scope of delivery:
- 10x tension sleeves for drive shafts male thread, M16x1.5/M18x1.5/M20x1.0/M20x1.25/M20x1.5/M22 x1.0/M22x1.5/M24x1.5/M27x1.5/M30x1.5
- 2x tension bolts for drive shafts female thread, M14x1.5/M16x1.5
- 1x connecting adaptor M12x1.25/M16x1.5
- 1x feed spindle M16/M12, L=300 mm
- 1x support mount for wheel hub bell, 1-1/2"x16T
- 1x support bush with pressure bearing
- 1x tension nut M16
- 2x adapter for removing joints from drive shaft
Notice
For exclusive use with wheel hub puller 1952003290.
1 Year Warranty
Application area
- VW/Audi/Seat/Skoda/BMW/Mercedes/Opel/Renault/Peugeot/Porsche (Cayenne) etc.
- For nut-secured (common) and bolt-secured (e.g. VW/Audi) drive shafts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!