Welcome to Würth Portugal For trade customers only
Diamond sanding discs 3 steps

For detailed information, other images and documents, please select individual articles from the following table.

Diamond sanding discs 3 steps

Diamond sanding discs for sanding and polishing in 3 steps. Suitable for granite, marble and artificial stone.

See product details

Available in 6 versions
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
Characteristics


  • In two versions: dry and with water

  • Made from high-quality diamond resin

  • Maximum working speed: 4000 rpm.


Advantages


  • Sand and polish in 3 steps instead of 7 for conventional diamond sanding discs

  • Lower sanding disc stock to be stored for the same job

  • Greater simplicity of work

  • Quality finish