For detailed information, other images and documents, please select individual articles from the following table.
WMC 95 dry tile cutters
Professional, robust tile cutters made from aluminium and stainless steel
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Made from rustproof stainless steel and aluminium
Simple maintenance and long service life
Practical measuring device
For precise recurring longitudinal or diagonal cuts
Breaking force of 1500 kg
For ceramic tiles of 6–20 mm thickness
Large aluminium table
For tiles with a dimension of max. 950 x 950 mm, diagonal cuts up to max. 670 mm side length
Excellent cutting precision thanks to precise guide
Precision cutting without major effort
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!