Forestry dungarees
For detailed information, other images and documents, please select individual articles from the following table.
Forestry dungarees
Product intended for both professionals and private individuals, public bodies, gardeners, forestry workers etc. Particularly recommended for those working with a brush cutter or trimmer for long periods.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Outer fabric: 100 % OLEFIN - 190 g/m2 · Lining fabric: 65 % polyester - 35 % cotton - 140 g/m2 · Cut-resistant material: polyurethane foam 100 g/m2
- Made from water-repellent material and treated to prevent adhesion of dirt and wet grass.
- Protection for the back of the legs, in the calf area only, via flap with metal snap fastening.
- Excellent resistance against stones and iron fragments that may fly up while clearing vegetation.
- Made in the EU.
- UNE EN ISO 13934-1:2013, UNE EN 863:1996, UNE EN ISO 13997:2001.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!