Suction device BSA 50
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
Maximum flexibility
Fast adjustment for right- and left-handed applications.
Moving angled hose connection
Simple, fast connection to all standard hoses.
Highly stable
With rugged telescopic aluminium guide rail for precise, consistent operation.
Comfortable operation guaranteed
With drill depth stop, and clean work surfaces, as the rubber does not discolour.
Notice
Compatible with all hammer drills with a spindle neck diameter of 50 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!