For detailed information, other images and documents, please select individual articles from the following table.
Dynapro Tipmatic full-extension concealed slide 60 kg for handle-free drawer panels
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Integrated Tipmatic element
- No additional installation work or space required
- Press in the middle third of the panel to open
Precise adjustment of the front gap
- Adjustable on both sides up to 6 mm (factory default: 4.5 mm)
Synchronisation can be retrofitted as an option
- Just tap anywhere on the front panel to open
Extraordinarily smooth running, no mid-way knock
- Fully synchronised slide carriages
Runs lightly and with precision
- Abrasion-resistant plastic rollers
High degree of lateral stability
- Wide drawer rails
The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.
The necessary front gap is dependent on various influencing factors, such as e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!