For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
For elastic sealing in cookers, ovens, heating and air-conditioning systems, washing machines and dryers.
For applications in the high temperature range of up to 250°C.
Released acetic acids can cause signs of corrosion or discolouration in metals, stone, cement and organic elastomers. Do not use in direct contact with foodstuffs.
The surfaces to be adhered must be dry, dust-free and grease-free. Adheres to glass and glass-like substrates without primer. Absorbent substrates can be pre-treated with silicone primer (art. no. 0892170). Smoothing off by means of neutral soap water or special smoothing agent (art. no. 08933). This information is only a recommendation based on our experiences. Preliminary testing required!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!