For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Resistant to ageing, weather and UV
- Paint-compatible, test before use
- Coloured version is bitumen-proof
- Slight discolouration is possible
This information is only a recommendation based on our experiences. Preliminary testing required.
Suitable for connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections, also for cold climates.
The surface must be clean, dry and load-bearing. Note the joint dimensions, see technical data sheet. Prime the joints with PE back-fill material, art. no. 0875... Apply primer, art. no. 0892 170 to absorbent surfaces (e.g. concrete). Before the skin forms, smooth with sealant smoothing agent.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!