ECOFAST® chipboard screw
For detailed information, other images and documents, please select individual articles from the following table.
ECOFAST® chipboard screw
Galvanised steel, blue, partial thread, countersunk milling head, PZ drive.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Milling head
- Automatic countersinking in all coated and uncoated particle board sheets, medium-density fibreboard sheets (MDF) and all other wood and wooden materials
- Won't crack coating
- No cracking or splitting of material when screwing at edges
Thin shaft
The thin shaft enables a direct connection without gaps.
Thread and 25° tip
- Simple screwing in owing to sharp thread with anti-friction coating
- Pin-point placement on hard surfaces such as coated and waterproof chipboard and all wood types, wooden materials and medium-density fibreboard (MDF).
Notice
Not for outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!