For detailed information, other images and documents, please select individual articles from the following table.
Elastic fire-retardant sealant B1
Flame retardant according to DIN4102, part 2, B1
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Resistant to ageing, low odour, UV-resistant, permanently elastic
- Simple to apply
Sealant must be smoothed with a neutral smoothing agent such as our sealant smoothing agent, art. no. 0893 3.
Joint finishing should be based on DIN 18540 and DIN 18545. The sealant must only be subject to two-side adhesion. Any other adhesion to an undersurface can result in stress cracks in the event of movement. In such cases, 100% sealing is no longer guaranteed. To prevent three-side adhesion, the joint should be packed with back-fill material. The minimum fill depth of 15 mm must be provided on both sides of the partition. The wall thickness must be greater than 100 mm.
For general B1 requirements P-MPA-E-00-583
This product is subject to the provisions of the German Chemicals Prohibition Ordinance (Chemikalienverbotsverordnung). Detailed information on the hazards arising from this product, the precautionary steps to be taken during proper use, dealing with spillages or other exposure and ensuring correct disposal can be found in the safety data sheet.
For use in system [G] + [J] +[L]
- Pipe partition E [G]
- Joint system E [J]
- Joint system P [L]
- For sealing expansion joints and connection joints subject to expansion strain with a fire resistance rating of F90 in accordance with DIN 4102, part 2
- Between sheet metal and/or solid mineral building materials
- For sealing fire-retardant glass
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!