Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
Hotline 211 989 840
Fast delivery
Over 15000 Products
For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,100 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price and image display
Price per packaging unit (PU):Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Sealant must be smoothed with a neutral smoothing agent such as our sealant smoothing agent, art. no. 0893 3.
Joint finishing should be based on DIN 18540 and DIN 18545. The sealant must only be subject to two-side adhesion. Any other adhesion to an undersurface can result in stress cracks in the event of movement. In such cases, 100% sealing is no longer guaranteed. To prevent three-side adhesion, the joint should be packed with back-fill material. The minimum fill depth of 15 mm must be provided on both sides of the partition. The wall thickness must be greater than 100 mm.
For general B1 requirements P-MPA-E-00-583
For use in system [G] + [J] +[L]
For sealing expansion joints and connection joints subject to expansion strain with a fire resistance time of F90 in accordance with DIN 4102, part 2
Between sheet metal and/or solid mineral building materials
For sealing fire-retardant glass