Concrete vibrator WVM 2008
For detailed information, other images and documents, please select individual articles from the following table.
Concrete vibrator WVM 2008
Universal single-phase electric portable vibrator for concrete vibrating
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Shock-resistant
Polyamide 6.6 housing that is highly impact- and dirt resistant.
Safety
- Double insulated motor for extended work.
- Designed so that the motor and brush holders never rub on the ground.
Ergonomically designed
- Use the top handle to hold the motor when performing horizontal work and the rear handle to hold the motor during vertical work (pillar and wall vibration).
- The operator can carry the motor using a shoulder strap.
Engine cooling
The housing has inverted ventilation slots to prevent water or dirt from entering the motor.
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!