Electro-hydraulic motor CME 22
For detailed information, other images and documents, please select individual articles from the following table.
Electro-hydraulic motor CME 22
Delivered in a rugged and easy to carry metal box
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Electro-hydraulic motor housing, of special steel, for the fitting of interchangeable cutting or folding heads
- To cut rods made of steel or other metal alloys with a maximum hardness of R = 75 kg/mm2, a maximum Ø of 22 mm and max. folding Ø of 20 mm
- Piston return stroke either automatic or manual, via lever
- Delivered without interchangeable heads
- max. cutting/folding Ø 22 mm/20 mm
- Type of motor hydraulic oil: 0.6 l/ESSO NUTO H46, or equivalent, HLP 46 approved oil
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!