Welcome to Würth Portugal For trade customers only
Basic electrode E7018

For detailed information, other images and documents, please select individual articles from the following table.

Basic electrode E7018

For the production of resistant and uncracked welded joints even in steels with a carbon content up to 0.40 %.

See product details

Available in 3 versions
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
  • Electrode of structural quality with basic coating.

  • Excellent mechanical characteristics.

  • Resistance up to -50 ºC.


Mechanical characteristics


Breaking load: 550-620 N/mm²


Yield: 450 N/mm²


Elongation: 30 %


Resistance: 80 J to -45 ºC



Current type


CC positive polarity



Classification


AWS/ASME SFA 5.1: E7018-1 H4


EN ISO 2560-A: E 32 5 B 32 H5


EN 499: E 42 5 B 32 H5