LILA stainless steel electrode 308L
For detailed information, other images and documents, please select individual articles from the following table.
LILA stainless steel electrode 308L
Austenitic stainless steel electrode with basic carbon coating for optimal resistance to cracking and corrosion.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Smooth fusion without splatters.
- Very easy slag removal.
- Exceptional welding seam appearance and easy to clean.
- Applicable to all stainless steel type 18/8.
Mechanical characteristics
Breaking load: 610 N/mm²
Elongation: 40 %
Resistance: 70 J
Current type
CC positive polarity
Classification
AWS/ASME SFA 5.1: E308L - 16
DIN EN ISO 3581-A: E19 9 LR 12
DIN EN 1600: E19 9 LR 12
Application area
Suitable for welding exchangers, pipes, boilers, piping systems and turbines etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!