Welcome to Würth Portugal For trade customers only
Concrete vibrator WORKER 50

For detailed information, other images and documents, please select individual articles from the following table.

Concrete vibrator WORKER 50

High-frequency single-phase electronic concrete vibrator with head and converter integrated into one unit. Compact and efficient for professional applications.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Features


  • Specially hardened steel head.

  • Built-in high-frequency vibrator.

  • Abrasion-resistant hose.

  • Electrical safety cut-off.

  • Composed of 5 m of cable and 5 m of transmission.

  • Ergonomic and robust.

  • No maintenance required.

  • Protection against water and dust IP67.

  • Quiet.

  • Powerful, reliable and safe.


Advantages


An additional frequency converter is not required to operate this equipment.


Constant operation and high efficiency. Protected against power spikes, overheating and current leaks. Reliable operation in generators. Fully encapsulated electronics, well protected by a high-strength housing for long life. Wear-resistant needle. Very handy and easy to use. Easy to transport


and to use. Greater freedom of movement.



Benefits


No maintenance needed. Increased safety and reduced operator fatigue.

1 Year Warranty


on issues of material and production